20 in. Residential Return Grille White Steel
PSRGW100 20 in. Residential Return Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
Documents
Specifications
- Application:
- Residential
- Collection:
- PSRGW100
- Color Finish Name:
- White
- Depth:
- 5/16 in
- Length:
- 20 in
- Material:
- Steel
- Width:
- 20 in