This product requires certification to purchase.

2 x 14 in. Toe Space Grill

You last purchased this on
 
PROSELECT®

PSTS 2 x 14 in. Toe Space Grill

  • Fast #
  • Part #PSTSWK14
  • Item #3317136
  • Manufacturer Part #4200214WH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSTS 2 x 14 in. Toe Space Grill

  • Fast #
  • Part #PSTSWK14
  • Item #3317136
  • Manufacturer Part #4200214WH
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy gauge steel construction for floor use
  • Multi-angled rolled fins
  • Stamped steel faceplate
  • Matching color screws included
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
Multi-angled Fins
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2 in