Non-programmable Thermostat
PSTSN Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Large display with cool white backlight
- Precise comfort control +/- 1°F
- Adjustable temperature limits
- Dual powered- Battery or hardwired
- Compressor short cycle protection
- Contractor PLP available
- Compatible with Resideo UWP mounting system
- 5 year warranty
Specifications
- Application:
- Conventional System, Heat Pump
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- PSTSN
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/10 in
- Display Type:
- Digital
- Height:
- 3-7/8 in
- Maximum Temperature:
- 90
- Minimum Temperature:
- 50
- Power Source:
- Battery, Electric
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 99 Deg F (0 to 37 Deg C)
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 5-1/5 in