This product requires certification to purchase.

Non-programmable Thermostat

You last purchased this on
 
PROSELECT®

PSTSN Non-programmable Thermostat

  • Fast #
  • Part #PSTSN21AWH
  • Item #10334084
  • Manufacturer Part #PSTSN21AWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSTSN Non-programmable Thermostat

  • Fast #
  • Part #PSTSN21AWH
  • Item #10334084
  • Manufacturer Part #PSTSN21AWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Large display with cool white backlight
  • Precise comfort control +/- 1°F
  • Adjustable temperature limits
  • Dual powered- Battery or hardwired
  • Compressor short cycle protection
  • Contractor PLP available
  • Compatible with Resideo UWP mounting system
  • 5 year warranty
  • Requires Certification

Specifications

Application:
Conventional System, Heat Pump
Auto Switching Heat:
Yes
Battery Size:
AA
Battery Type:
Alkaline
Collection:
PSTSN
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/10 in
Display Type:
Digital
Height:
3-7/8 in
Maximum Temperature:
90
Minimum Temperature:
50
Power Source:
Battery, Electric
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Temperature Range:
32 to 99 Deg F (0 to 37 Deg C)
Touch Screen:
No
Volts:
20/30V
Width:
5-1/5 in