This product requires certification to purchase.

20 x 10 in. Steel Supply Register in White

You last purchased this on
 
PROSELECT®

PSVAFW 20 x 10 in. Steel Supply Register in White

  • Fast #
  • Part #PSVAFW2010
  • Item #3862829
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSVAFW 20 x 10 in. Steel Supply Register in White

  • Fast #
  • Part #PSVAFW2010
  • Item #3862829
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vertical adjustable face bars
  • Horizontal multi-shutter damper
  • For both sidewall and ceiling applications
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Color Finish Name:
White
GRD Deflection Type:
Adjustable Single Deflection
Height:
10 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
20 in