24 x 6 in. Steel Vertical Blade Supply Register in White
24 x 6 in. Steel Vertical Blade Supply Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 280-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Individually adjustable, vertical blade air deflectors
- Horizontal multi-shutter damper
- For both sidewall and ceiling applications
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- Adjustable Single Deflection
- Height:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889177990
- Width:
- 24 in