Vertical Blade Supply Register
PSVAFW Vertical Blade Supply Register
Frequently Purchased Together
Product Details
Product Details
- Vertical adjustable face bars
- Horizontal multi-shutter damper
- For both sidewall and ceiling applications
Documents
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- Adjustable Single Deflection
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 12 in