Frequently Purchased Together
Product Details
Product Details
- Cast iron conforms to ASTM A-48, Grade 30B
- Coated with asphaltic varnish conforms to AWWA C-104
- This product is not rated for traffic
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Diameter:
- 10-3/4 in
- Diameter - Inside 1:
- 7-1/2 in
- Height:
- 10 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Waterworks Application:
- Water