Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Residential gas control valve
Documents
Specifications
- Application:
- Residential
- BTU:
- 40000
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Fuel Type:
- Natural Gas
- MBH:
- 40
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 2-1/2 in