Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Residential gas control valve
Documents
Specifications
- Application:
- Residential
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Fuel Type:
- Natural Gas
- MBH:
- 40
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 1-1/4 in