Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- With stainless steel spring
- Setting: 150 psi at 210F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 150 psi
- Product Type:
- Relief Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No