Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Fits most major OEM water heaters
- UL listed
- UL Listed
Documents
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Product Type:
- Thermostat
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thermostat Type:
- Lower
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 18 kW