This product requires certification to purchase.

You last purchased this on
 
PROSELECT®

  • Fast #
  • Part #PSZIP8KWFH250
  • Item #4513915
  • Manufacturer Part #PSZIP8KWFH250
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

  • Fast #
  • Part #PSZIP8KWFH250
  • Item #4513915
  • Manufacturer Part #PSZIP8KWFH250
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White finished head
  • Requires Certification

Specifications

Application:
Residential, Commercial
Coating:
Zinc Plated
Color Finish Category:
Whites
Color Finish Name:
White
Length:
2 in
Package Quantity:
Pack of 250
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Thread Size:
8 mm