Screw-in Adapter Kit
Screw-in Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Factory Authorized Parts
- Universal element adapter kit
- Used to adapt a screw in element to a square flange
- 4 bolt pattern with 2 1/2" bolt circle, 1 3/4" bolt centers
- Includes gasket, screws & thermostat brackets
Specifications
- Element Style:
- Screw-in
- Gasket Included:
- Yes
- Material:
- Steel
- Product Type:
- Conversion Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov