Surface Mount Frame
Surface Mount Frame
Frequently Purchased Together
Product Details
Product Details
- Includes 8 screws and angle brackets
- Aluminum construction
Documents
Specifications
- Height:
- 2-1/2 in
- Length:
- 24 in
- Material:
- Aluminum
- Width:
- 24 in