This product requires certification to purchase.

Valve Box Base Only

You last purchased this on
 
PROSELECT®

Valve Box Base Only

  • Fast #
  • Part #IVB160BSE
  • Item #2251480
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

Valve Box Base Only

  • Fast #
  • Part #IVB160BSE
  • Item #2251480
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 mm thickness
  • Size #160
  • Asphaltic varnish conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
23-1/2 in
Diameter - Inside 1:
7-3/4 in
Height:
11-3/16 in
Material:
Cast Iron
Product Type:
Valve Box with Locking Lid