1/2 in. Water Service Gasket
1/2 in. Water Service Gasket
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 100-
Pick Up: 23 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rubber water meter coupling gasket
- End Connections: 1/2 in
- Thickness: 1/8 in.
Documents
Specifications
- Diameter - Outside:
- 1/2 in
- Material:
- Rubber
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Thickness:
- 1/8 in