This product requires certification to purchase.

3 in. Cast Iron Trap Cover

You last purchased this on
 
Proset/Provent

3 in. Cast Iron Trap Cover

  • Fast #
  • Part #PTG33IP
  • Item #2472370
  • Manufacturer Part #TG33IP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Proset/Provent

3 in. Cast Iron Trap Cover

  • Fast #
  • Part #PTG33IP
  • Item #2472370
  • Manufacturer Part #TG33IP
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in
IAPMO Listed:
No
Material:
Plastic
Product Type:
Trap Cover