4 in. Stainless Steel Gasket
4 in. Stainless Steel Gasket
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No