This product requires certification to purchase.

6 in. Full Face Gasket Kit

You last purchased this on
 
Prosouth Fastener

6 in. Full Face Gasket Kit

  • Fast #
  • Part #PSTORGSKTKIT316U
  • Item #4851643
  • Manufacturer Part #STORGSKTKIT316U
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Prosouth Fastener

6 in. Full Face Gasket Kit

  • Fast #
  • Part #PSTORGSKTKIT316U
  • Item #4851643
  • Manufacturer Part #STORGSKTKIT316U
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
FM Approved:
No
Fitting Type:
Flange Accessory Pack
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No