*DEAD NUT F/WAND
*DEAD NUT F/WAND
Product Details
Product Details
- Replace worn or lost nut for telescoping wand.
- Easily adjust telescoping wand with nut.
- Adjust height of telescoping wand for any user.
Specifications
- Color Finish Name:
- Grey
- Depth:
- 2-1/4 in
- Height:
- 2-1/4 in
- Width:
- 1 in