12 in. Power Nozzle Brush Roll Assembly
12 in. Power Nozzle Brush Roll Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 14" Brush Roll for maximum reach
- ProTeam part number 107163
- Fits: ProForce 1200XP
Specifications
- Brand Model Compatibility:
- ProForce 1200XP Vacuum Cleaner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-1/8 in
- ETL Listed:
- No
- Height:
- 2 in
- Length:
- 12 in
- Product Type:
- Roll Assembly
- UL Listed:
- No
- Weight:
- 0.205 lb
- Width:
- 2 in