This product requires certification to purchase.

14 in. Power Nozzle Brush Roller

You last purchased this on
 
ProTeam®

14 in. Power Nozzle Brush Roller

  • Fast #
  • Part #P104216
  • Item #7444261
  • Manufacturer Part #104216
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProTeam®

14 in. Power Nozzle Brush Roller

  • Fast #
  • Part #P104216
  • Item #7444261
  • Manufacturer Part #104216
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14" Brush Roll for maximum reach
  • Powerful beater bar for advanced pickup
  • Replacement brush roll for ProTeam ProForce 1500 XP
  • Fits: ProForce 1500XP
  • Requires Certification

Specifications

Brand Model Compatibility:
ProForce 1500XP Vacuum Cleaner
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
14-1/8 in
ETL Listed:
No
Height:
2 in
Length:
14 in
Product Type:
Brush Roller
UL Listed:
No
Weight:
0.02 lb
Width:
2 in