50 ft. Power Cord in Yellow
50 ft. Power Cord in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Complete switch cord and power cord assembly
- Keep your vacuum in good working order
- Fits: Super Coach Pro 10, Super Coach Pro 6
Specifications
- Brand Model Compatibility:
- Super Coach Pro 6, 10 and FS 6 Vacuum Cleaners
- Color Finish Name:
- Grey
- Depth:
- 23 in
- ETL Listed:
- No
- Height:
- 1-3/4 in
- Product Type:
- Cord Assembly
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 1-3/4 in