This product requires certification to purchase.

Dome Foam Filter Media for Super Coach Pro® 6 Vacuum Cleaner

You last purchased this on
 
ProTeam®

Dome Foam Filter Media for Super Coach Pro® 6 Vacuum Cleaner

  • Fast #
  • Part #P510184
  • Item #7444330
  • Manufacturer Part #510184
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProTeam®

Dome Foam Filter Media for Super Coach Pro® 6 Vacuum Cleaner

  • Fast #
  • Part #P510184
  • Item #7444330
  • Manufacturer Part #510184
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable - Built to last though multiple uses.
  • Easily Replaceable - Dome filters are easy to remove and replace.
  • Advanced filtration improves capture rate of dust and particulate.
  • Fits: Super Coach Pro 10, Super Coach Pro 6, GoFree Flex Pro II, ProVac FS 6, GoFit 10, GoFit 6, GoFit 6 PLUS, GoFit 3
  • Requires Certification

Specifications

Brand Model Compatibility:
Super Coach Pro® 6 Vacuum Cleaner
Depth:
1/4 in
Diameter:
5-5/8 in
ETL Listed:
No
Height:
5-5/8 in
Product Type:
Filter
Weight:
0.015 lb
Width:
1/4 in