6 qt. Cordless 8AH Vacuum with 107098 Kit
GoFit™ 6 qt. Cordless 8AH Vacuum with 107098 Kit
Frequently Purchased Together
Product Details
Product Details
- Includes the Xover Multi-Surface Two-Piece Wand Tool Kit (107098): 56" two-piece button lock wand (101338), 14" Xover multi-surface floor tool (107016), 17" crevice tool (100108), 3" dust brush (100110), 5" upholstery tool (100115), plus 2 Intercept Micro Filter(107314), Micro Cloth Filter(834072), HEPA Media Filter(847650), 8Ah battery (107684) and charger (107685).
- Cordless Efficiency – Use a cordless backpack vacuum to clean 30% faster than a standard backpack and 5 times faster than an upright.
- Go Anywhere – Redefine mobility and navigate through spaces without the restriction of cords.
- Long Runtimes – Experience an extended runtime of approximately 106 minutes on low and 83 minutes on high with the 8Ah battery.
- Optimal Size – Cover more ground and tackle extensive cleaning tasks comfortably with a medium-sized backpack vacuum that only weighs 16.4 pounds with the battery installed.
- High/Low Power Switch – Conserve runtime by tackling detail cleaning on low, then switch to high for cleaning high-traffic areas.
- Rapid Recharge – Battery reaches full charge in approximately 101 minutes so you can swiftly resume your cleaning tasks.
- Customized Comfort – Execute your perfect fit with the cordless vacuum cleaner’s interchangeable quick-adjust 4-step harness that doesn’t require tools and is designed to work with a wide range of users.
- Advanced Filtration – Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment.
- Cleaning Made Safer – Benefit from a safer cleaning environment without the potential tripping hazard of a cord.
Specifications
- AMP:
- 8
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- GoFit 6
- CFM:
- 70 ft3/min
- CSA Certified:
- Yes
- Capacity:
- 6 qt
- Cleaning Path:
- 14 in
- Collection:
- GoFit™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 66 dB
- Depth:
- 8-13/100 in
- ETL Listed:
- No
- Height:
- 19-3/4 in
- Length:
- 8-13/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Battery
- Size:
- 6 qt
- UL Listed:
- Yes
- Volts:
- 54VDC
- Watts:
- 310 W
- Weight:
- 16.4 lb
- Width:
- 11-47/50 in