GoFree Flex
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Go Anywhere - A cordless backpack vacuum cleans 30% faster than a standard backpack and 5 times faster than an upright.
- Cordless Convenience - Set yourself free from the restriction of a cord and eliminate cord management tasks.
- 12Ah Lithium Ion Battery - Offers approximately 106 minutes of runtime on low, ideal for routine cleaning, and approximately 75 minutes on high for deep cleaning.
- High/Low Power Switch - Conserve runtime by tackling routine cleaning on low, then switch to high for deep cleaning.
- Lightweight & Easy to Use - Weighs only 17.5 pounds (12Ah) which means it's comfortable and easy to maneuver.
- Reduce Tripping Hazards - Remove the potential tripping hazard of a cord for safer vacuuming.
- Fast Charge - Battery reaches full charge in approximately 3 hours so you can get up and GoFree.
- Brushless Motor - With no carbon brushes to change, the motor has a longer life and emits no carbon dust.
- Clean Air Backpack - ProLevel Filtration system, featuring multiple levels of filters, helps reduce allergens and asthma triggers in the indoor environment.
- Xover Multi-Surface Telescoping Wand Tool Kit - 14" Xover multi-surface floor tool, telescoping wand, 5" upholstery tool, 3" dust brush and 17" crevice tool.
Specifications
- AMP:
- 10
- Battery Type:
- Lithium-ion
- CFM:
- 65 ft3/min
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 6 qt
- Collection:
- GoFree Flex
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 65.9 dB
- Depth:
- 10-1/8 in
- ETL Listed:
- No
- Height:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- UL Listed:
- Yes
- Volts:
- 36V
- Watts:
- 345 W
- Weight:
- 17.5 lb
- Width:
- 7-1/8 in