This product requires certification to purchase.

You last purchased this on
 
ProTeam®

GoFree® Flex Pro

  • Fast #
  • Part #P107645
  • Item #8224834
  • Manufacturer Part #107645
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProTeam®

GoFree® Flex Pro

  • Fast #
  • Part #P107645
  • Item #8224834
  • Manufacturer Part #107645
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Go Anywhere - A cordless backpack vacuum cleans 30% faster than a standard backpack and 5 times faster than an upright.
  • Cordless Convenience - Set yourself free from the restriction of a cord and eliminate cord management tasks.
  • 12Ah Lithium Ion Battery - Offers approximately 106 minutes of runtime on low, ideal for routine cleaning, and approximately 75 minutes on high for deep cleaning.
  • High/Low Power Switch - Conserve runtime by tackling routine cleaning on low, then switch to high for deep cleaning.
  • Lightweight & Easy to Use - Weighs only 17.5 pounds (12Ah) which means it's comfortable and easy to maneuver.
  • Reduce Tripping Hazards - Remove the potential tripping hazard of a cord for safer vacuuming.
  • Fast Charge - Battery reaches full charge in approximately 3 hours so you can get up and GoFree.
  • Brushless Motor - With no carbon brushes to change, the motor has a longer life and emits no carbon dust.
  • Clean Air Backpack - ProLevel Filtration system, featuring multiple levels of filters, helps reduce allergens and asthma triggers in the indoor environment.
  • ProBlade Carpet and Hard Surface Floor Tool Kit - 14" ProBlade hard surface floor tool, 14" ProBlade carpet floor tool, telescoping wand, 5" upholstery tool, 3" dust brush, 17" crevice tool and cuff adapter.
  • Requires Certification

Specifications

AMP:
10
Battery Type:
Lithium-ion
CFM:
65 ft3/min
CSA Certified:
CSA C22.2 No. 243
Capacity:
6 qt
Collection:
GoFree® Flex Pro
Color Finish Category:
Greys
Color Finish Name:
Grey
Corded Cordless:
Cordless
Decibel Rating (dB):
65.9 dB
Depth:
10-1/8 in
ETL Listed:
No
Height:
24 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
UL Listed:
Yes
Volts:
36V
Watts:
345 W
Weight:
17.5 lb
Width:
7-1/8 in