Hose for GoFit 10, GoFit 3, GoFit 6, ProVac FS 6, Super Coach Pro 10 and Super Coach Pro 6
Hose for GoFit 10, GoFit 3, GoFit 6, ProVac FS 6, Super Coach Pro 10 and Super Coach Pro 6
Product Details
Product Details
- Flexible static - dissipating hose with cuffs
- One 90° adapter and one straight adapter with two cuffs
- 48 inches in length
- Durable - strong cuff design to avoid disconnection during use
- Flexible hose - less risk of catching on something
- The cuffs are firmly attached to the hose and are not replaceable
- Replace worn parts and keep your vacuum in good working order
- Keep your vacuum in good working order by using genuine ProTeam replacement parts
- Fits: GoFit 3, GoFit 6, GoFit 10, Super Coach Pro 6, Super Coach Pro 10, ProVac FS 6, Super CoachVac, Super QuarterVac, MegaVac, AviationVac, QuietPro BP, GoFree Flex Pro II, LineVacer HEPA, LineVacer ULPA
Specifications
- Brand Model Compatibility:
- GoFit 10, GoFit 3, GoFit 6, ProVac FS 6, Super Coach Pro 10, Super Coach Pro 6
- Color Finish Name:
- Black
- Depth:
- 16 in
- ETL Listed:
- No
- Height:
- 4 in
- Length:
- 48 in
- Product Type:
- Hose
- Size:
- 1-1/2 in
- UL Listed:
- No
- Weight:
- 1.43 lb
- Width:
- 1-1/2 in