Intercept Micro®
Frequently Purchased Together
Product Details
Product Details
- Four Level Filtration - ProTeam's Four Level Filtration system provides advanced protection against there introduction of pollutants back into an environment.
- Larger Capacity - ProTeam's Intercept Micro Filters have 21% more filtration area than non-pleated filters.
- Longer Filter Life - Fully laminated inner liner eliminates shredding.
- Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria.
- Fits: Super CoachVac, CoachVac, MegaVac
- Fits: Super CoachVac, MegaVac
Specifications
- Brand Model Compatibility:
- 100277, 100280, 105869, 105892, 107104, 107109, 107114, 107119, 107137, 107138, 107141, 107161, 107345, 107471, 107602, 107603, 107604, CoachVac, MegaVac, Super CoachVac
- Capacity:
- 10 qt
- Collection:
- Intercept Micro®
- Color Finish Name:
- Green
- Depth:
- 13 in
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 9 in
- Length:
- 13 in
- Material:
- Paper
- Package Quantity:
- Pack of 10
- Product Type:
- Vacuum Bag
- Size:
- 13 in x 4 in x 9 in
- UL Listed:
- No
- Weight:
- 1.375 lb
- Width:
- 4 in