Intercept Micro®
Frequently Purchased Together
Product Details
Product Details
- ProLevel Filtration - ProTeam's ProLevel Filtration system provides advanced protection against there introduction of pollutants back into an environment.
- Larger Capacity - ProTeam's Intercept Micro Filters have 21% more filtration area than non-pleated filters.
- Longer Filter Life - Fully laminated inner liner eliminates shredding.
- Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria.
- Reusable - Open collar design makes emptying and reusing the filter simple and easy.
- Performance - Change filters once they are half full for optimal vacuum suction.
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
- Includes 10 pack of filters with open collar.
- Fits: Super Coach Pro 6, GoFree Flex Pro II, ProVac FS 6, GoFit 6, GoFit 6 PLUS
Specifications
- Brand Model Compatibility:
- GoFit 6, GoFit 6 Plus, GoFree Flex Pro II, ProVac FS 6, Super Coach Pro 6
- Capacity:
- 6 qt
- Collection:
- Intercept Micro®
- Color Finish Name:
- Green
- Depth:
- 11-1/2 in
- ETL Listed:
- No
- Height:
- 10 in
- Length:
- 11-1/2 in
- Material:
- Paper
- Package Quantity:
- Pack of 10
- Product Type:
- Vacuum Bag
- UL Listed:
- No
- Weight:
- 0.73 lb
- Width:
- 2-1/2 in