12-11/16 x 18-1/4 in. 3 Speed Air Mover
ProBlitz XP 12-11/16 x 18-1/4 in. 3 Speed Air Mover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Daisy Chain Receptacles - Connect 2 additional air movers for large area drying; Perfect for this low amp draw blower.
- Prevention - Prevent permanent damage to flooring with 3 fan speeds.
- Easy Transport - XP model with telescoping handle and wheels.
- Flexibility - Three operating positions to direct air where you need it.
- Stackable - Convenient storage and transport.
- Extension Cord - 25' cord to reach ideal air mover placement
- Airflow - CFM 2200 (Max), Power - Watts 360, Amperage 2.4 (Low), 2.7 (Medium), 3.0 (High), Voltage 120
- Decibel - dBA 63 (Low), 65 (Medium), 66 (High)
- Weight: 28 lb.
- Size: 16.36" L x 12.68" W x 18.21" H
Documents
Specifications
- AMP:
- 2.4, 2.7, 3
- CFM:
- 2200 ft3/min
- Collection:
- ProBlitz XP
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cord Length:
- 25 in
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 66 dB
- Depth:
- 16-1/2 in
- ETL Listed:
- No
- Height:
- 19-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 16-3/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 360 W
- Weight:
- 28 lb
- Width:
- 20 in