ProGen®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ergonomic lightweight handle provides comfortable operation.
- Advanced Maneuverability - Large, rubberized wheels allow smooth movement, tight turning radius and easy threshold clearance.
- Exclusive Animated Dashboard - Highlights vacuum status operating normally and alerts user to brush roll jam, airflow blockage or full filter.
- Service Without Tools - Clear blockages and remove brush roll without using tools.
- 12" Cleaning Path - Measuring 12" wide, it can be used for a variety of tasks thanks to large rubberized wheels that allow smooth movement, a tight turning radius and advanced maneuverability throughout any space.
- Quick change cord feature and the user's ability to reach clogs in four easy access points provide quick and easy maintenance.
Specifications
- AMP:
- 9.8
- CFM:
- 100 ft3/min
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 3.25 qt
- Collection:
- ProGen®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cord Length:
- 40 in
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 69 dB
- Depth:
- 13 in
- ETL Listed:
- No
- Height:
- 47 in
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1100 W
- Weight:
- 17 lb
- Width:
- 12 in