ProTeam®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powerful Suction - The high-performance dual motor system maintains power to both the brush roller and the suction motor.
- Long 50 Foot Cord - The extra-long 50-foot power cord allows you to clean large areas without plugging and re-plugging.
- Above the Floor Cleaning - The ultra-flexible hose and cleaning wand lets you clean up to 7-feet above the floors.
- 12" Cleaning Path - This upright vacuum effortlessly moves across carpets and hard floors. The large, rubberized wheels allow for smooth movement over different floor surfaces, without losing suction.
Specifications
- AMP:
- 10
- CFM:
- 96 ft3/min
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 3.25 qt
- Cleaning Path:
- 12 in
- Collection:
- ProTeam®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cord Length:
- 50 in
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 67 dB
- Depth:
- 7-7/8 in
- ETL Listed:
- No
- Height:
- 48 in
- Length:
- 7-7/8 in
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 924 W
- Weight:
- 18 lb
- Width:
- 12 in