This product requires certification to purchase.

Pwr Plg Assy F/ Pro 6/10 Provac Fs6

You last purchased this on
 
ProTeam®

Pwr Plg Assy F/ Pro 6/10 Provac Fs6

  • Fast #
  • Part #P841724
  • Item #9372295
  • Manufacturer Part #841724
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProTeam®

Pwr Plg Assy F/ Pro 6/10 Provac Fs6

  • Fast #
  • Part #P841724
  • Item #9372295
  • Manufacturer Part #841724
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Power plug assembly easily replaces any issues with switch box for Super Coach Pro 6/10, ProVac FS 6.
  • Assembly comes complete with all pieces.
  • Keep your unit in good working order with ProTeam genuine parts.
  • Replacement part for service part 836479.
  • Fits: ProVac FS 6, Super Coach Pro 10, Super Coach Pro 6
  • Requires Certification

Specifications

Brand Model Compatibility:
Power Receptacle
Color Finish Name:
Black
Depth:
4-1/2 in
ETL Listed:
No
Height:
4 in
Product Type:
Power Plug Assembly
Weight:
0.11 lb
Width:
1-1/2 in