This product requires certification to purchase.

You last purchased this on
 
ProTeam®

Super Coach Pro 10

  • Fast #
  • Part #P107304
  • Item #7270584
  • Manufacturer Part #107304
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProTeam®

Super Coach Pro 10

  • Fast #
  • Part #P107304
  • Item #7270584
  • Manufacturer Part #107304
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
  • Triangular Shape - Conforms to the back for a closer fit - reduces accidental contact with walls and doorways.
  • Stay Cooler - Open weave harness allows any heat to dissipate.
  • Productive - Cleans carpets and hard surfaces without stirring up dust.
  • Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal.
  • Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment.
  • Ease of Use - All in one floor tool for low pile carpet.
  • Two-Piece Wand - Button lock wand snaps easily together or apart for quick large debris pick up.
  • Xover Multi-Surface Two-Piece Wand Tool Kit - 14" Xover floor tool (107016), 56" two-piece button lock wand (101338), 17" crevice tool (100108), 3" dust brush (100110) and 5" upholstery tool (100115).
  • Requires Certification

Specifications

AMP:
9.5
CFM:
153 ft3/min
CSA Certified:
CSA C22.2 No. 243
Capacity:
10 qt
Cleaning Path:
14 in
Collection:
Super Coach Pro 10
Color Finish Category:
Greys
Color Finish Name:
Grey
Cord Length:
50 in
Corded Cordless:
Corded
Decibel Rating (dB):
69.7 dB
Depth:
7-1/8 in
ETL Listed:
No
Green Seal Certified:
No
Height:
23 in
Length:
48 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
1108 W
Weight:
12.5 lb
Width:
10-1/8 in