Super Coach Pro®
Frequently Purchased Together
Product Details
Product Details
- ProLevel filtration - Proteam's ProLevel filtration system provides advanced protection against there introduction of pollutants back into an environment
- Larger capacity - Proteam's intercept micro filters have 21% more filtration area than non-pleated filters
- Longer filter life - fully laminated inner liner eliminates shredding
- Improved air quality - dual layered construction captures fine particles, improving Indoor air quality Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria
- Reusable - open collar design makes emptying and reusing the filter simple and easy
- Performance - change filters once they are half full for optimal vacuum suction
- Keep your vacuum in good working order by using genuine ProTeam replacement parts
- Includes pack of filters with open collar
- Fits: Super Coach Pro 10, GoFit 10
- Partners in an educational campaign about indoor air quality issues. The American Lung Association does not endorse products
Documents
Specifications
- Brand Model Compatibility:
- GoFit 10, Super Coach Pro 10
- Capacity:
- 10 qt
- Collection:
- Super Coach Pro®
- Color Finish Name:
- Green
- Depth:
- 3-1/2 in
- ETL Listed:
- No
- Height:
- 9 in
- Length:
- 3-1/2 in
- Material:
- Paper
- Package Quantity:
- Pack of 10
- Product Type:
- Vacuum Bag
- UL Listed:
- No
- Weight:
- 0.92 lb
- Width:
- 9 in