40 mfd 440V Run Capacitor
Series 120 40 mfd 440V Run Capacitor
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Collection:
- Series 120
- Length:
- 1-91/100 in
- MFD Rating:
- 40 mfd
- Material:
- Aluminum
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- UL 810
- Volts:
- 440V
- Width:
- 2-91/100 in