This product requires certification to purchase.

4 in. FPT x MPT Left Hand Stacking PVC Wye

You last purchased this on
 
Provent Systems

4 in. FPT x MPT Left Hand Stacking PVC Wye

  • Fast #
  • Part #PP4542SLFF
  • Item #7674401
  • Manufacturer Part #P4542SLFF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Provent Systems

4 in. FPT x MPT Left Hand Stacking PVC Wye

  • Fast #
  • Part #PP4542SLFF
  • Item #7674401
  • Manufacturer Part #P4542SLFF
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
MPT
End Connections:
FPT x FPT x MPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No