700ml Soap Dispenser in Grey
ADX-7™ 700ml Soap Dispenser in Grey
Frequently Purchased Together
Product Details
Product Details
- Compact design
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser
- Lifetime guarantee
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO®ADX-7™ Hands-Free Dispenser
- Capacity:
- 700 mL
- Collection:
- ADX-7™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 6-1/2 in
- Height:
- 3-22/25 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 9-79/100 in