1200 ml Foam Hand Soap (Case of 2)
HEALTHY SOAP® 1200 ml Foam Hand Soap (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Large sight window makes it easy to check refill level
- Enriched with moisturizers and skin conditioners
- USDA certified bio based formulation
- EcoLogo certified
- For healthcare settings
- Green certified
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- Sanitary Sealed™ refill helps prevent contamination
- Fresh dispensing valve with each refill
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 700 ml
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 7-3/10 in
- Length:
- 5-9/50 in
- Package Quantity:
- Case of 2
- Size:
- 1200 mL
- Width:
- 3-9/20 in