This product requires certification to purchase.

2 in. Hose Shank x MNPT Galvanized Adapter

You last purchased this on
 
PT Coupling

2 in. Hose Shank x MNPT Galvanized Adapter

  • Fast #
  • Part #PPTCN200GALV
  • Item #522264
  • Manufacturer Part #PTCN200GALV
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PT Coupling

2 in. Hose Shank x MNPT Galvanized Adapter

  • Fast #
  • Part #PPTCN200GALV
  • Item #522264
  • Manufacturer Part #PTCN200GALV
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Aluminum