This product requires certification to purchase.

2 in. MPT x Female Camlock Plastic Coupling

You last purchased this on
 
PT Coupling

2 in. MPT x Female Camlock Plastic Coupling

  • Fast #
  • Part #P2700220
  • Item #3998075
  • Manufacturer Part #2700220
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PT Coupling

2 in. MPT x Female Camlock Plastic Coupling

  • Fast #
  • Part #P2700220
  • Item #3998075
  • Manufacturer Part #2700220
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • Superior pressure ratings that surpass industry standards
  • All of PT Couplings castings are made from high quality raw materials
  • Auto operation
  • CHAOS natural air flow setting for the feeling of a gentle breeze in the room
  • Power dehumidification
  • Jet Stream power cooling for rapid cool down of hot rooms
  • Auto restart for electrical interruptions
  • 7 hour on/off settings
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPS x MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
3-1/5 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Weight:
0.693 lb