8 in. Dust Aluminum Cap
8 in. Dust Aluminum Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- HBS cam arms are made of 300 series Stainless Steel.
- 8 in couplers are 4-cam designs with the STA-LOK® positive locking feature
- Made in USA
Specifications
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- Material:
- Aluminum