This product requires certification to purchase.

11-3/50 in. Plastic Spacer

You last purchased this on
 
Public Works Marketing

11-3/50 in. Plastic Spacer

  • Fast #
  • Part #RB19
  • Item #4460899
  • Manufacturer Part #B/19
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Public Works Marketing

11-3/50 in. Plastic Spacer

  • Fast #
  • Part #RB19
  • Item #4460899
  • Manufacturer Part #B/19
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 19 mm runner height
  • Manufactured entirely out of high-density polyethylene with no metal bolts or attachments required
  • Quickly and easily assembled by manually fitting elements one into the other
  • Spacers slide into casing with ease
  • Tooth insertion method allows on site adjustment to fit a wide range of pipe diameters and coatings
  • Provide long term corrosion protection
  • Provide projections around the entire circumference of the carrier pipe
  • Spacers maintain continual long-term support for the carrier pipe and its contents
  • Can be installed on coated or plain concrete, ductile iron, plastic and steel pipe
  • Spacers maintain grade during installation
  • Requires Certification

Specifications

ASTM:
ASTM 149/64, ASTM D-2240, ASTM D-638
Application:
Concrete Pipe, Ductile Iron Pipe, Plastic Pipe, Steel Pipe
Fits Pipe Size:
11-3/50 in
Height:
3/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Casing Spacer
Work Load Limit:
770 lb