20-79/100 in. Plastic Spacer
20-79/100 in. Plastic Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 25 mm runner height
- Manufactured entirely out of high-density polyethylene with no metal bolts or attachments required
- Quickly and easily assembled by manually fitting elements one into the other
- Spacers slide into casing with ease
- Tooth insertion method allows on site adjustment to fit a wide range of pipe diameters and coatings
- Provide long term corrosion protection
- Provide projections around the entire circumference of the carrier pipe
- Spacers maintain continual long-term support for the carrier pipe and its contents
- Can be installed on coated or plain concrete, ductile iron, plastic and steel pipe
- Spacers maintain grade during installation
Specifications
- ASTM:
- ASTM 149/64, ASTM D-2240, ASTM D-638
- Application:
- Concrete Pipe, Ductile Iron Pipe, Plastic Pipe, Steel Pipe
- Fits Pipe Size:
- 20-79/100 in
- Height:
- 49/50 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Casing Spacer
- Work Load Limit:
- 1540 lb