This product requires certification to purchase.

You last purchased this on
 
Public Works Marketing

  • Fast #
  • Part #RM50
  • Item #1676073
  • Manufacturer Part #M50
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Public Works Marketing

  • Fast #
  • Part #RM50
  • Item #1676073
  • Manufacturer Part #M50
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM 149/64, ASTM D-638, ASTM D-2240
Fits Pipe Size:
39-24/25 in
Height:
1-97/100 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Casing Spacer
Work Load Limit:
3638 lb