This product requires certification to purchase.

3/4 in. 0.25 - 20 gpm 10 gpc NPT Plastic Contacting Water Meter

You last purchased this on
 
Pulsafeeder

3/4 in. 0.25 - 20 gpm 10 gpc NPT Plastic Contacting Water Meter

  • Fast #
  • Part #PMTR107P
  • Item #7602804
  • Manufacturer Part #MTR107-P
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pulsafeeder

3/4 in. 0.25 - 20 gpm 10 gpc NPT Plastic Contacting Water Meter

  • Fast #
  • Part #PMTR107P
  • Item #7602804
  • Manufacturer Part #MTR107-P
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multi-jet water meter for chemical feed pump control
  • Contacting head provides pulse signals for pump response
  • Totalizing register
  • Changing pulse rate requires no special tools
  • Contact: 10 gpm
  • Sensor fastens to lens without removing top
  • Calibration plug seal wire for tamper evidence
  • Union end couplings for each service
  • Factory set pulse rates
  • Requires Certification

Specifications

ANSI:
ANSI 61
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
20 gpm
Length:
11-5/8 in
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Waterworks Application:
Potable Water