This product requires certification to purchase.

3/8 in. OD PVC, Viton and Ceramic Discharge Valve Assembly for Pulsatron K2-VVC9, K3-VVC9 and K4-VVC9 Wet End Pumps

You last purchased this on
 
Pulsafeeder

3/8 in. OD PVC, Viton and Ceramic Discharge Valve Assembly for Pulsatron K2-VVC9, K3-VVC9 and K4-VVC9 Wet End Pumps

  • Fast #
  • Part #PL3200VCDPVC
  • Item #7034380
  • Manufacturer Part #L3200VCD-PVC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pulsafeeder

3/8 in. OD PVC, Viton and Ceramic Discharge Valve Assembly for Pulsatron K2-VVC9, K3-VVC9 and K4-VVC9 Wet End Pumps

  • Fast #
  • Part #PL3200VCDPVC
  • Item #7034380
  • Manufacturer Part #L3200VCD-PVC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® K2-VVC9, K3-VVC9 and K4-VVC9 Wet End Pumps
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
NSF Certified:
No
UL Listed:
No