This product requires certification to purchase.

840 gpd 150 psi PVDF and PTFE VFD Centrifugal Pump

You last purchased this on
 
Pulsafeeder

Blackline Series with VFD 840 gpd 150 psi PVDF and PTFE VFD Centrifugal Pump

  • Fast #
  • Part #PMD1EKTPN2CXXX
  • Item #7036204
  • Manufacturer Part #MD1EKTPN2C-XXX
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pulsafeeder

Blackline Series with VFD 840 gpd 150 psi PVDF and PTFE VFD Centrifugal Pump

  • Fast #
  • Part #PMD1EKTPN2CXXX
  • Item #7036204
  • Manufacturer Part #MD1EKTPN2C-XXX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rugged design works in many chemical feed applications
  • Double-sided PTFE diaphragm
  • Leak-free seal-less liquid end
  • Oil lubricated ball bearings in a die-cast aluminum housing
  • Automatic control pumps include a variable speed TEFC motor and a 6-button variable frequency drive (VFD) with an LED display
  • Control options include 4-20 mA or 0-10 VDC and are fully-scalable
  • Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
  • Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
  • Requires Certification

Specifications

Collection:
Blackline Series with VFD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
840 gpm
Horsepower:
1/2 hp
NEMA:
NEMA 4X
Power Source:
Electric
Pressure - Maximum:
150 psi
Pump Motor Type:
TEFC
RPM:
1725
UL Listed:
No
Volts:
115/230V